Shop All Pallet Covers & Cushions
Partners Brand
Black Pallet Cover, 54" W, 76" L
Mfr # PC124
Zoro # G6511158
product price: $402.99
/pk 50, $8.06/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 54"
- Length 76"
- Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC124
- Zoro # G6511158
- UPC # 841436036139
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 54" |
Length | 76" |
Height | 44" |
Details
Item | Pallet Cover |
Color | Black |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Chrome (5GPK0)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Shelf Support with 7/8" Arm and Brown Sleeve (1915AC)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-3412)
- JAMCO Ramp Platform for Drums, 20 in W, 3 in H (DRYP)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- Partners Brand Pallet Covers & Cushions