Shop All Pallet Covers & Cushions
Partners Brand
Black Pallet Cover, 51" W, 85" L
Mfr # PC160
Zoro # G6511340
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 51"
- Length 85"
- Height 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC160
- Zoro # G6511340
- UPC # 841436036191
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 51" |
Length | 85" |
Height | 49" |
Details
Item | Pallet Cover |
Color | Black |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Charcoal (TA10462400-02)
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- COMPONENT HARDWARE Stainless Steel Divider Bar with Galvani (J64-1450)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L, 150 PK (PC502)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- Partners Brand Pallet Covers & Cushions