Shop All Pallet Covers & Cushions
Partners Brand
Black Pallet Cover, 51" W, 73" L
Mfr # PC548
Zoro # G6511401
product price: $378.99
/pk 50, $7.58/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 51"
- Length 73"
- Height 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC548
- Zoro # G6511401
- UPC # 841436098557
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 51" |
Length | 73" |
Height | 49" |
Details
Item | Pallet Cover |
Color | Black |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- ZORO SELECT Wire Shelving, 18"D x 24"W x 74"H, 4 Shelves, Chrome (2HGK4)
- LYON Feet for Locker Bench, Rubber, PK4 (NF58224)
- 80/20 M4 Ball End T-Handle Hex Wrench (65-6107)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND Black Pallet Cover, 54" W, 76" L (PC124)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L, 150 PK (PC502)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- Partners Brand Pallet Covers & Cushions