Shop All Pallet Covers & Cushions
Partners Brand
Black Pallet Cover, 48" W, 48" L, 50 PK
Mfr # PC164
Zoro # G6511666
product price: $351.99
/pk 50, $7.04/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Height 42"
- Color Black
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC164
- Zoro # G6511666
- UPC # 841436036160
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 48" |
Height | 42" |
Length | 48" |
Details
Item | Pallet Cover |
Color | Black |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (397-95)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060GY-1)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- PARTNERS BRAND Clear Pallet Cover, 40" W, 72" L (BL4024)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L, 150 PK (PC502)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (White) (COVER 4X8-WHI)
- Partners Brand Pallet Covers & Cushions