Shop All Pallet Covers & Cushions
Partners Brand
Black Pallet Cover, 46" W, 68" L
Mfr # PC122
Zoro # G6511806
product price: $307.99
/pk 50, $6.16/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 46"
- Length 68"
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC122
- Zoro # G6511806
- UPC # 841436036122
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 46" |
Length | 68" |
Height | 42" |
Details
Item | Pallet Cover |
Color | Black |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 101-299 (652717)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0404-1)
- PARTNERS BRAND Black Pallet Cover, 48" W, 66" L (PC165)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- Partners Brand Pallet Covers & Cushions