Shop All Drainage Mats
Partners Brand
Black Drainage Holes Drainage Mat, Slip Guard, 4x6 ft. 4 ft. W x 6 ft. L, 1/2"
Mfr # MAT218
Zoro # G6625398
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6 ft.
- Width 4 ft.
- Thickness 1/2"
- Surface Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT218
- Zoro # G6625398
- UPC # 848109031903
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | Drainage Mat,Slip Guard,4x6 ft. |
Color | Black |
Thickness | 1/2" |
Surface Material | Nitrile Rubber |
Mat Surface Pattern | Drainage Holes |
Description
Drainage Mat,Slip Guard,4x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-RA_14X10 (U5-1318-RA_14X10)
- DISPLAY SPECIALISTS Sign Storage Holder, 3 in H, 5 in W, 1761 (1761)
- SYNERGY QUICK RELEASE FIRE EXTINGUISHER MOUNT (4029-01)
- ALLEN CO Gamma Junior Hearing Protection Shooting Earmuffs & Safety Glasses, Black/Neon Green (2325)
- CONDOR Drainage Holes Static Dissipative Floor Mat 3 ft W x 5 ft L, 5/8 In (3LMD1)
- ALLPOINTS Mat, Floor , 3'X5', Superflo, Red (2801474)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- NOTRAX Red Grit Drainage Mat 3 ft. W x 5 ft. L, 1/2" (6LUL5)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- NOTRAX Interlocking Drainage Mat, Black/Yellow, 3 Ft W x 5 Ft L, 1 In Thick (620S0035BY)
- Partners Brand Drainage Mats