Shop All Storage Bins
Partners Brand
Bins, Open Top, 12 in x 12 in x 4 in x 1/2 in, PK50
Mfr # BINMT121214K
Zoro # G6512810
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 12 in
- Overall Width 12 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINMT121214K
- Zoro # G6512810
- UPC # 841436077347
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 4-1/2 in |
Details
Color | Brown |
Item | Storage Bin |
Description
Bins,Open Top,12x12x4x1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182011CR-1)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINEB123)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 12 PK (BINP1155Y)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, Kraft, 42 in L, 10 PK (BINW102042)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, White, 9 in L, 50 PK (BINBIN49)
- PARTNERS BRAND Jumbo Open Top Storage Bins, 16 in x 24 in x 12 in, PK25 (BINJ162412)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT121214)
- GLOBAL INDUSTRIAL Nestable Shelf Bin, Plastic, 6-5/8 in W in x 11-5/8 in D x 4 in H, Green (184838GN)
- Partners Brand Storage Bins