Shop All Label Holders
Partners Brand
Binder Label Holders, 2 3/4" x 3 5/8", Clear, PK 60
Mfr # JTH258
Zoro # G700693509
product price: $50.79
/pk 60, $0.85/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4"
- Length 3 5/8"
- Color Clear
- Weight 0.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH258
- Zoro # G700693509
- UPC # 848109067056
- Country of Origin China
- Category Label Holders
Dimensions
Width | 2 3/4" |
Length | 3 5/8" |
Details
Color | Clear |
Weight | 0.52 |
Description
2 3/4 x 3 5/8" Binder Top Loading Self-Adhesive Holder Makes items easier to identify with self-adhesive labels. Self-adhesive. Includes inserts for label holder. Hand write or use a label maker to customize insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08)
- CELLUCAP Disp Lab Coat, PP, White, 5XL, PK25 (3302EWSXXXXX)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- Partners Brand Safety Labels