Shop All Label Holders
Partners Brand
Binder Label Holders, 2 1/4" x 3 5/8", Clear, PK 60
Mfr # JTH257
Zoro # G600693517
product price: $48.99
/pk 60, $0.82/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4"
- Length 3 5/8"
- Color Clear
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH257
- Zoro # G600693517
- UPC # 848109067049
- Country of Origin China
- Category Label Holders
Dimensions
Width | 2 1/4" |
Length | 3 5/8" |
Details
Color | Clear |
Weight | 0.42 |
Description
2 1/4 x 3 5/8" Binder Top Loading Self-Adhesive Label Holder Makes items easier to identify with self-adhesive labels. Self-adhesive. Includes inserts for label holder. Hand write or use a label maker to customize insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 7, 10PK (B00370)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- ANSELL Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 14)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- Partners Brand Safety Labels