Shop All Label Holders
Partners Brand
Binder Label Holders, 1" x 2 13/16", Clear, PK 60
Mfr # JTH255
Zoro # G500693549
product price: $46.99
/pk 60, $0.78/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Clear
- Length 2 13/16"
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH255
- Zoro # G500693549
- UPC # 848109067025
- Country of Origin China
- Category Label Holders
Dimensions
Width | 1" |
Length | 2 13/16" |
Details
Color | Clear |
Weight | 0.25 |
Description
1 x 2 13/16" Binder Top Loading Self-Adhesive Label Holder Makes items easier to identify with self-adhesive labels. Self-adhesive. Includes inserts for label holder. Hand write or use a label maker to customize insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- HONEYWELL NORTH Glove, General Purpose, Poly/Cotton, PK12 (81/1162M)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ L-SHAPE/ BK/BR (BCO5654RFID)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 2" x 6", Clear, 50/Case (LH104)
- Partners Brand Safety Labels