Shop All Label Holders
Partners Brand
Binder Add-On Filing Pocket, 8" x 5", Clear, PK 50
Mfr # JTH259
Zoro # G400693540
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Color Clear
- Material Polypropylene
- Length 5"
- Weight 1.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # JTH259
- Zoro # G400693540
- UPC # 848109067063
- Country of Origin China
- Category Label Holders
Dimensions
Width | 8" |
Length | 5" |
Details
Color | Clear |
Material | Polypropylene |
Weight | 1.34 |
Description
8 x 5" Binder Add-On Filing Pocket Expand your storage capacity with self=adhesive, add-on pockets. Clear polypropylene pockets affix to binders, file folders and report covers to add an additional pocket for storing documents. Clear, peel and stick adhesive. Fits into standard size binders and works with 8 1/2 x 11" papers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- JACKSON SAFETY Faceshield Visor (28633)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-72-011)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Green (15D835)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- Partners Brand Safety Labels