Shop All Cable Ties
Partners Brand
Beaded Security Ties, 5", White, 5000/Case
Mfr # CTBS5A
Zoro # G4928135
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Features Tamper Evident
- Product Type Beaded Tie
- Product Color Natural
- Additional Information Quickly tag parts without a gun, Simply thread through tie to desired size, Tamper evident
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CTBS5A
- Zoro # G4928135
- UPC # 841436057431
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5" |
Width | 0.5" |
Details
Color | White |
Item | Security Tie |
Tensile Strength | 18 lb. |
Features | Tamper Evident |
Product Type | Beaded Tie |
Product Color | Natural |
Additional Information | Quickly tag parts without a gun, Simply thread through tie to desired size, Tamper evident |
Product Name | Beaded Security Tie |
Description | Tamper Evident |
Freight Class | 70 |
Description
Beaded Security Ties,5 In.,White,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 20-1/4 in L, 13-3/8 in W (PG1118Z80246)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- PARTNERS BRAND Beaded Security Tie, 8", Black, 2000/Case (CTBS8C)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case (CTUV740)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Yellow, 1000/Case (CT433J)
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- Partners Brand Cable Ties