Shop All Cable Ties
Partners Brand
Beaded Security Tie, 8", Black, 2000/Case
Mfr # CTBS8C
Zoro # G4928126
product price: $277.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Description Releasable
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTBS8C
- Zoro # G4928126
- UPC # 848109028996
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | .063" |
Details
Color | Black |
Item | Security Tie |
Tensile Strength | 18 lb. |
Description | Releasable |
Freight Class | 70 |
Description
Beaded Security Ties,8 In.,Black,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- LEVITON Locking Plug (3765C)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- PARTNERS BRAND Cable Ties, 40#, 8", Natural, 1000/Case (CT840)
- PARTNERS BRAND UV Cable Ties, 40#, 10", Black, 500/Case (CTUV1040)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- Partners Brand Cable Ties