Shop All Cable Ties
Partners Brand
Beaded Releasable Security Tie, 11", Natural, 1000/Case
Mfr # CTBR1A
Zoro # G4928150
product price: $176.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Design Releasable
- Description Releasable
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTBR1A
- Zoro # G4928150
- UPC # 848109029009
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 11" |
Width | .063" |
Details
Color | Red |
Item | Security Tie |
Tensile Strength | 18 lb. |
Design | Releasable |
Description | Releasable |
Freight Class | 70 |
Description
Beaded Releasable Secuty Ties,11 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- AC WORKS 1FT 30A 6-30P Commercial HVAC Plug to L6-30R 30A 250V Locking Connector (S630L630-012)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- PARTNERS BRAND UV Cable Ties, 80#, 14", Black, 100/Case (CTUV1480)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- Partners Brand Cable Ties