Shop All Barrier, Flagging and Underground Tapes
Partners Brand
Barricade Tape, "Caution", 3.0 Mil, 3" x 1000', Yellow/Black, 4/Case
Mfr # T968CCC
Zoro # G4928178
original price:
$161.60
20% off
new price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Roll Length 1000'
- Roll Width 3"
- Weight 13.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T968CCC
- Zoro # G4928178
- UPC # 841436056960
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1000' |
Roll Width | 3" |
Details
Item | Barricade Tape,"Caution" 3x1000ft,PK4 |
Color | Yellow/Black |
Weight | 13.04 |
Description
Barricade Tape, In.Caution In. 3x1000ft,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0264-ND_5X3.5)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- PLASTICADE Base For Watchtower Delineator, 12 lbs. (7200-RB-12)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- ZORO SELECT 200 ft. x 1" Orange Flagging Tape (77-002)
- IRWIN Flagging Tape Org 150'L (65602)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 4 In (TF4R300-200)
- Partners Brand Barrier, Flagging and Underground Tapes