Shop All File Boxes
Partners Brand
Ballot Box Header Card, White, 10/Bundle
Mfr # MBALHEADER
Zoro # G4928205
product price: $22.55
/pk 10, $2.26/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color White
- Material 200#/ECT-32-B Corrugated
- Inside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MBALHEADER
- Zoro # G4928205
- UPC # 812578009589
- Country of Origin United States
- Category File Boxes
Dimensions
Width | 12" |
Inside Length | 10" |
Details
Item | Ballot Box Header Card,White,10pk |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Ballot Box Header Card,White,10pk, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- ZORO SELECT Plastic Strapping, 4000ft L, 35 mil, Green (33RZ12)
- TRAXXAS REMOTE CONTROL CARS Ideal For RUSTLER Remote Control Vehicles With One Anodized Blue Aluminum Stee (3743A)
- MAPED Dry Erase Clipboard, 2PK (350210)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- BANKERS BOX Banker Box, Lgl, 800Lb, Wht/Blu, PK12 (0063201)
- BUSINESS SOURCE Storage Boxes, Medium-duty, Letter, 12CT, WE PK (BSN26746)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- Partners Brand File Boxes