Shop All File Boxes
Partners Brand
Ballot Box, 10" x 10" x 9", White, 10/Bundle
Mfr # MBALLOT
Zoro # G4928196
product price: $72.39
/pk 10, $7.24/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 10"
- Color White
- Material 200#/ECT-32-B Corrugated
- Inside Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MBALLOT
- Zoro # G4928196
- UPC # 812578009572
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 9" |
Width | 10" |
Inside Length | 10" |
Details
Item | Ballot Box,10x10x9",White,10pk |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Ballot Box,10x10x9 In.,White,10pk, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 6", Kraft, 25/Bundle (493T43)
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- PARTNERS BRAND File Storage Boxes, 24" x 15" x 10 1/2", String and Button, White, 12/Case (FSB680)
- PARTNERS BRAND Deluxe File Storage Boxes, 24" x 12" x 10", White, 12/Case (FSB240)
- PARTNERS BRAND File Storage Boxes, Auto-Lock Bottom, 24" x 15" x 10", White, 12/Case (FSB480)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 24 in L x 11 in W x 10 in H (MAR 11-24)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK15 (7714209)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 12 1/4 in W x 4 3/4 in H (2W256)
- FELLOWES Fellowes Mfg. Co. FEL00703 Stor-File Boxes- W-Lid- Ltr-Lgl- 12in.x15in.x10in.- 12-CT- White (FEL00703)
- Partners Brand File Boxes