Shop All Polybag Sealers
Partners Brand
Bag Tape, 3/8" x 180 yds., Yellow, 96/Case
Mfr # T962024Y
Zoro # G4928211
product price: $1,077.99
/pk 96, $11.23/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/8"
- Seal Length 180 yds.
- Tape Paper Weight 24.78
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T962024Y
- Zoro # G4928211
- UPC # 841436039376
- Country of Origin Croatia
- Category Polybag Sealers
Dimensions
Tape Width | 3/8" |
Seal Length | 180 yds. |
Details
Item | Bag Taper |
Tape Paper Weight | 24.78 |
Color | Yellow |
Description
Bag Taper, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- ZORO SELECT Double Wall Boxes, 48" x 24" x 24", Kraft, 5/Bundle (22XM86)
- PARTNERS BRAND Impulse Sealer, 8", 1 Each (SPB8)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 24", 1/Each (SPBF24KIT)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 18", 1/Each (SPBF18KIT)
- PARTNERS BRAND Foot Operated Impulse Sealers, 24", 1/Each (SPBF24)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7605K)
- Partners Brand Polybag Sealers