Shop All Polybag Sealers
Partners Brand
Bag Tape, 3/8" x 180 yds., Yellow, 16/Case
Mfr # T96202416PKY
Zoro # G4928220
product price: $150.99
/pk 16, $9.44/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/8"
- Seal Length 180 yds.
- Color Yellow
- Tape Paper Weight 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T96202416PKY
- Zoro # G4928220
- UPC # 841436099134
- Country of Origin Croatia
- Category Polybag Sealers
Dimensions
Tape Width | 3/8" |
Seal Length | 180 yds. |
Details
Item | Bag Taper |
Color | Yellow |
Tape Paper Weight | 4.2 |
Description
Bag Taper, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W (BP333Plus)
- HANSON Hanson HAN21101 T-Handle Ratcheting Tap Wrench for Taps No. 0 to .25 in. (HAN21101)
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- NISSEN Paint Crayon, Medium Tip, Red Color Family (28772)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- PARTNERS BRAND Bag Tape, 3/8" x 180 yds., Orange, 16/Case (T96202416PKD)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- Partners Brand Shipping & Packing Bags