Shop All Polybag Sealers
Partners Brand
Bag Tape, 3/8" x 180 yds., Orange, 16/Case
Mfr # T96202416PKD
Zoro # G4928281
product price: $150.99
/pk 16, $9.44/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/8"
- Seal Length 180 yds.
- Color Orange
- Tape Paper Weight 4.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T96202416PKD
- Zoro # G4928281
- UPC # 841436099141
- Country of Origin Croatia
- Category Polybag Sealers
Dimensions
Tape Width | 3/8" |
Seal Length | 180 yds. |
Details
Item | Bag Taper |
Color | Orange |
Tape Paper Weight | 4.32 |
Description
Bag Taper, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Fine Tip, Green Color Family, Paint (41004)
- MEAD Standard Legal Pad, 8.5" x 11.75", 50 Sheets Per Pack, PK12 (MEA59610)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/BX, Assorted PK (SAN2138424)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- PARTNERS BRAND Foot Operated Impulse Sealers, 24", 1/Each (SPBF24)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- PARTNERS BRAND Impulse Sealer, 8", 1 Each (SPB8)
- PARTNERS BRAND Heavy-Duty Bag Taper w/Trimmer, 3/8", Blue, 1/Each (TDPRODHD)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 24", 1/Each (SPBF24KIT)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- Partners Brand Shipping & Packing Bags