Shop All Polybag Sealers
Partners Brand
Bag Tape, 3/8" x 180 yds., Dark Blue, 96/Case
Mfr # T962024C
Zoro # G4928318
product price: $1,077.99
/pk 96, $11.23/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/8"
- Seal Length 180 yds.
- Tape Paper Weight 25.52
- Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T962024C
- Zoro # G4928318
- UPC # 841436039345
- Country of Origin Croatia
- Category Polybag Sealers
Dimensions
Tape Width | 3/8" |
Seal Length | 180 yds. |
Details
Item | Bag Taper |
Tape Paper Weight | 25.52 |
Color | Dark Blue |
Description
Bag Taper, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82236)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- SIGNODE Steel Strapping Cutter, Strap Width 2 In (005740)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- PARTNERS BRAND Bag Tape, 3/8" x 180 yds., Orange, 16/Case (T96202416PKD)
- PARTNERS BRAND Wide Seal Impulse Sealer, 12" (SPBW12)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 18", 1/Each (SPBF18KIT)
- SEALER SALES 12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated (W-300DATS)
- Partners Brand Shipping & Packing Bags