Shop All Security Identification Supplies
Partners Brand
Badge Inserts, Paper, 4" x 3", White, 300/Case
Mfr # BH140
Zoro # G4928360
product price: $70.59
/pk 300, $0.24/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Length 3"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BH140
- Zoro # G4928360
- UPC # 841436065092
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Badge Inserts Paper,4x3",PK300 |
Color | White |
Material | Paper |
Description
Badge Inserts Paper,4x3 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha 400/350cc 97-14 (YTX14AHGEL220)
- PROPLUS Compatible with ENERGY BR2-3A-AB Replacement Battery For Allen Bradley 1756-BA2 (PR2577398)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un8bu (RAM-HOL-UN8BU RAM MOUNTS)
- ILC Replacement for Panasonic Ty-la1000 Lamp & Housing (TY-LA1000 LAMP & HOUSING PANASONIC)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- PINE MOUNTAIN Pine Mountain 4367272 2 Hours Fire Log (4367272)
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (38311)
- IDENTIPLUS ID Wristband, 1 in. W, Allergy Alert, PK500 (T2UD-200-03)
- THE MIGHTY BADGE Badge, Star Inkjet, Blank Legend, PK10 (906281)
- CHUMS Badge Holder, Blue, PK10 (11090101)
- Partners Brand Security Alarms and Warnings