Shop All Security Identification Supplies
Partners Brand
Badge Inserts, Paper, 2" x 3", White, 280/Case
Mfr # BH141
Zoro # G4928351
product price: $65.55
/pk 280, $0.23/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Length 3"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BH141
- Zoro # G4928351
- UPC # 841436065108
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 2" |
Details
Item | Badge Inserts,Paper,2x3",PK280 |
Color | White |
Material | Paper |
Description
Badge Inserts,Paper,2x3 In.,PK280, Package Quantity 280
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GV-10-01)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- ILC Replacement for Allen Bradley 1785-l60b Battery (1785-L60B)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for DURA12-1.3F - 2PK (MAX3961057)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- BRADY Parking Permits, Windshield, Blue, PK100 (95199)
- AVERY Badge Holder, Landscape, w/Neck Cord, 4"x3", 100/BX, Clear PK (AVE2922)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- ZORO SELECT Clip on Badge Holder, PK5 (2XKF1)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- Partners Brand Security Identification Supplies