Shop All Security Identification Supplies
Partners Brand
Badge Holders, Pre-Punched, 4" x 3", Clear, 50/Case
Mfr # BH130
Zoro # G4928388
product price: $35.25
/pk 50, $0.71/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 3"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BH130
- Zoro # G4928388
- UPC # 841436065078
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Badge Holders,Pre-Punched,4x3",PK50 |
Color | Clear |
Description
Badge Holders,Pre-Punched,4x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un7bu (RAM-HOL-UN7BU RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Orange (8001)
- IDENTIPLUS ID Wristband, Adhesive, White, PK500 (T3-09)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900787)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- KEY-BAK KEYBAK Sidekick - 24 in. Kevlar Cord, Carabiner, Dual ID Strap/Split Ring Retractor (0KB1-0A21)
- Partners Brand Security Alarms and Warnings