Shop All Security Identification Supplies
Partners Brand
Badge Holders, Magnetic, 4" x 3", Clear, 20/Case
Mfr # BH100
Zoro # G4928397
product price: $104.99
/pk 20, $5.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 3"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BH100
- Zoro # G4928397
- UPC # 841436065047
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Badge Holders,Magnetic,4x3",PK20 |
Color | Clear |
Description
Badge Holders,Magnetic,4x3 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- ILC Replacement for Fisher Price Jeep Rubicon N3089 Compatible Battery (JEEP RUBICON N3089 COMPATIBLE BATTERY FISHER PRI)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Liebert Gxt240VBATT - 6 Pack (ML7-12MP636171496921582)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- SICURIX Fargo HDP5000 ID Card Printer - Dual-Sided (89640)
- ADVANTUS Lanyard, Breakaway, 1/2"Wx36"L, 12/PK, Neon Orange 20PK (AVT97590)
- NMC PARKING PERMIT, VEHICLE HANG (VHT1)
- ALARM LOCK AlarmLock: Prox Card Enroller for HID & iClass (ALL-AL-PRE2)
- SICURIX ID Card Holders, Horizontal, 3-3/8"x2-1/8"25/PK, Black PK (BAU68310)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 9"L, 1000 Fasteners, White 1000PK (MNK18801)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- Partners Brand Security Identification Supplies