Shop All Security Identification Supplies
Partners Brand
Badge Holders, Hanging Style, 4" x 3", Clear, 50/Case
Mfr # BH120
Zoro # G4928406
product price: $75.95
/pk 50, $1.52/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 3"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BH120
- Zoro # G4928406
- UPC # 841436065061
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Badge Holders,Hanging Style,4x3",PK50 |
Color | Clear |
Description
Badge Holders,Hanging Style,4x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Lithium CR123 Photo Battery, 3 V, 12PK (ELN12312)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- LOWELL Recess Backbox for 12inSp (XCP1210)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- SICURIX ID Badge Holder, Vertical, PK20 (BAU 67560)
- KEY-BAK Round HD Super Duty MINI-BAK, White, Swivel Clip, Hi-Capacity Strap/Split Ring, POLY (0026-0164-H)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- AVERY The Mighty Badge by Printable In, PK100 (71210)
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- BRADY Visitor Badge, 1 Day, Red/White, PK500 (95688)
- Partners Brand Security Alarms and Warnings