Shop All Security Identification Supplies
Partners Brand
Badge Holders, Clip-On, 4" x 3", Clear, 50/Case
Mfr # BH110
Zoro # G4928415
product price: $79.15
/pk 50, $1.58/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 3"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BH110
- Zoro # G4928415
- UPC # 841436065054
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Badge Holders Clip-On,4x3",PK50 |
Color | Clear |
Description
Badge Holders Clip-On,4x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- DETEX Hardwired Surface Mount Alarm, Timed Bypass Alarm, White Face (EAX-3500)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- MYID Badge Holder, Black, PK2 (038944)
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- BRADY Parking Permits, Rearview, 101-200, Wht/Red (96271)
- SICURIX ID Adhesive Badge, Adhesive, PK600 (BAU 67630)
- ADVANTUS Badge Holder, Frosted, PK25 (76076)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED420)
- Partners Brand Security Identification Supplies