Shop All Wire Carts
Partners Brand
Audio/Video Cart, 32" x 19" x 42", Black, 1/Each
Mfr # RUB168
Zoro # G4928430
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Uprights/Metal Reinforced Shelves
- Color Black
- Shelf Width 19"
- Overall Height 42"
- Overall Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RUB168
- Zoro # G4928430
- UPC # 841436005104
- Country of Origin United States
- Category Wire Carts
Dimensions
Shelf Width | 19" |
Overall Height | 42" |
Overall Length | 32" |
Details
Material | Aluminum Uprights/Metal Reinforced Shelves |
Color | Black |
Item | Audio/Video Cart,32x19x42" |
Description
Audio/Video Cart,32x19x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-3)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 30L x 21W x 72H (CS21304CP)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Black (2HDK7)
- NEXEL Enclosed Wire Exchange Truck w/5 Shelves, 800 lb. Capacity, 48inL x 18inW x 69inH (800386)
- ALERA Carry-all Cart- Mail Cart- Two-Shelf - Chrome (MC3518SR)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- Partners Brand Utility & Storage Carts