Shop All Shipping Cartons
Partners Brand
Apparel Boxes, 24" x 14" x 4", Kraft, 25/Case
Mfr # AB241474K
Zoro # G4928467
product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 14"
- Maximum Weight 20.62
- Color Kraft
- Meets .022 Point Recycled Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # AB241474K
- Zoro # G4928467
- UPC # 719650110464
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 14" |
Height | 4" |
Details
Item | Apparel Boxes, 24x14x4", Kraft, 25PK |
Maximum Weight | 20.62 |
Color | Kraft |
Meets | .022 Point Recycled Fibreboard |
Material | .022 Point Recycled Fibreboard |
Description
Apparel Box,24x14x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- AVERY Dividers, Write-On, 5Tab, Buff 36PK (AVE11501)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- PARTNERS BRAND Tall Corrugated Boxes, 10" x 10" x 72", Kraft, 15/Bundle (101072)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case (RTC15W)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- PARTNERS BRAND Tall Corrugated Boxes, 5" x 5" x 60", Kraft, 20/Bundle (5560)
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- Partners Brand Shipping & Moving Boxes