Shop All Shipping Cartons
Partners Brand
Apparel Boxes, 11 1/2" x 8 1/2" x 1 5/8", White, 100/Case
Mfr # AB11081W
Zoro # G4928537
original price:
$187.04
9% off
new price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 1/2"
- Inside Width 8 1/2"
- Maximum Weight 20.02
- Color White
- Meets .018 Point Recycled Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # AB11081W
- Zoro # G4928537
- UPC # 719650111317
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/2" |
Inside Width | 8 1/2" |
Height | 1 5/8" |
Details
Item | Apparel Boxes, 11 1/2x8 1/2x1 5/8", White, 100PK |
Maximum Weight | 20.02 |
Color | White |
Meets | .018 Point Recycled Fibreboard |
Material | .018 Point Recycled Fibreboard |
Description
Apparel Box,11 1/2x8 1/2x1 5/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- BETTER OFFICE PRODUCTS Motivation Inspiration Affirmation Cards, 60 Designs, Encouragement Card Deck, 2in. x 3.5in., 60PK (64551)
- 3M COMMERCIAL Scissors, Scotch, Multiprp (1427)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- PARTNERS BRAND Tall Corrugated Boxes, 10" x 10" x 72", Kraft, 15/Bundle (101072)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- Partners Brand Shipping & Moving Boxes