Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 8" x 1075', Pink, 1/Roll
Mfr # PTAS0804
Zoro # G4928625
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Color Pink
- Length 1075'
- Weight 29.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS0804
- Zoro # G4928625
- UPC # 841436052115
- Country of Origin Multiple
- Category Protective Packaging Accessories
Dimensions
Width | 8" |
Length | 1075' |
Details
Item | Anti-Static Poly Tubing,8"x1075ft,4 mil |
Color | Pink |
Weight | 29.68 |
Description
Anti-Static Poly Tubing,8 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-RED-01)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK36 (PENBK440ASWUS)
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Vermiculite, 3A Course, Tan, 1/Each (VER3A)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- SCOTCH 3M™ 178 Freezer Tape, 2.6 Mil, 3/4" x 1000', Natural, 24/Case (T934178)
- Partners Brand Protective Packaging