Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 6" x 1075', Pink, 1/Roll
Mfr # PTAS0604
Zoro # G4928640
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Pink
- Length 1075'
- Weight 22.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS0604
- Zoro # G4928640
- UPC # 841436052108
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 6" |
Length | 1075' |
Details
Item | Anti-Static Poly Tubing,6"x1075ft,4 mil |
Color | Pink |
Weight | 22.28 |
Description
Anti-Static Poly Tubing,6 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- HP Toner Cartridge, Black, HEWCF287A (CF360A)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- PENTEL Mechanical Pencil, 0.5mm, Green (PENP205D)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00002)
- Partners Brand Protective Packaging