Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 24" x 1075', Pink, 1/Roll
Mfr # PTAS2404
Zoro # G4928738
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Width 24"
- Length 1075'
- Weight 87.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS2404
- Zoro # G4928738
- UPC # 841436052184
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 24" |
Length | 1075' |
Details
Item | AntiStatic Poly Tubing,24"x1075ft,4 mil |
Color | Pink |
Weight | 87.78 |
Description
AntiStatic Poly Tubing,24 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Storage Box, 12 PK (26758)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ6)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- BOX PACKAGING Global Industrial Chipboard Pads, 18inL x 12inW, Kraft, 420/Pack (B1645549)
- Partners Brand Protective Packaging Accessories