Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll
Mfr # PTAS0204
Zoro # G4928710
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Width 2"
- Length 1075'
- Weight 7.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS0204
- Zoro # G4928710
- UPC # 841436052061
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 2" |
Length | 1075' |
Details
Item | Anti-Static Poly Tubing,2"x1075ft,4 mil |
Color | Pink |
Weight | 7.94 |
Description
Anti-Static Poly Tubing,2 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Pencil, No.2 Yellow, PK144 (13247C144A6)
- CREATIVE WARE Double Walled Party Tub Aqua (RM-DWTUB-AQU)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC454)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- Partners Brand Protective Packaging Accessories