Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 16" x 1075', Pink, 1/Roll
Mfr # PTAS1604
Zoro # G4928765
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16"
- Color Pink
- Length 1075'
- Weight 57.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PTAS1604
- Zoro # G4928765
- UPC # 841436052160
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 16" |
Length | 1075' |
Details
Item | AntiStatic Poly Tubing,16"x1075ft,4 mil |
Color | Pink |
Weight | 57.62 |
Description
AntiStatic Poly Tubing,16 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint, 8oz, Primary 8-Color Set (881-020)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Csmc Org Pk (WAU22651)
- PACON Plain White Newsprint 12in x 18in, PK1000 (P3409)
- BUSINESS SOURCE 6-gallon Bin Cross-cut Shredder (70120)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- SHOCKWATCH SpotSee„¢ ShockWatch® 2 Serialized Framed Impact Indicators, 75G Range, Orange, 50/Box (51000K)
- Partners Brand Protective Packaging