Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 15" x 1075', Pink, 1/Roll
Mfr # PTAS1504
Zoro # G4928771
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Length 1075'
- Width 15"
- Weight 57.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS1504
- Zoro # G4928771
- UPC # 841436052153
- Country of Origin Multiple
- Category Protective Packaging Accessories
Dimensions
Length | 1075' |
Width | 15" |
Details
Item | AntiStatic Poly Tubing,15"x1075ft,4 mil |
Color | Pink |
Weight | 57.5 |
Description
AntiStatic Poly Tubing,15 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Geometric Stacker Toddler Toy, 25 Pieces (567)
- AT-A-GLANCE Contemporary Monthly Planner, 11.38 x 9.63, Blue Cover, 12-Month Jan to Dec: 2024 (70250X20)
- XEROX XEROX COMP VERSALINK C400/C405 YELLOW (106R03525)
- OFFICEMATE File Holder, Letter, (2) Horizontal, PK2 (21022)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Anti-Static Cast Hand Stretch Film, 17" x 80 Gauge x 1500', Pink, 4/Case (SF188CASTAS)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- JOHN MANVILLE John Manville 90003720 R19 23 in. x 39 ft. Kraft Roll (129385)
- Partners Brand Protective Packaging