Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 12" x 1075', Pink, 1/Roll
Mfr # PTAS1204
Zoro # G4928799
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1075'
- Color Pink
- Width 12"
- Weight 43.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS1204
- Zoro # G4928799
- UPC # 841436052146
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Length | 1075' |
Width | 12" |
Details
Item | AntiStatic Poly Tubing,12"x1075ft,4 mil |
Color | Pink |
Weight | 43.72 |
Description
AntiStatic Poly Tubing,12 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 18In (4LT32)
- LORELL Cork Bulletin Bars, 36", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49534BD)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Red (030257)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Anti-Static Cast Hand Stretch Film, 17" x 80 Gauge x 1500', Pink, 4/Case (SF188CASTAS)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- IDL PACKAGING Biodegradable Air Cushion Filler Film for Airwave Nano Machine (BIOfilm9.7.1)
- Partners Brand Protective Packaging Accessories