Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 4 Mil, 10" x 1075', Pink, 1/Roll
Mfr # PTAS1004
Zoro # G4928817
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Pink
- Length 1075'
- Weight 36.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS1004
- Zoro # G4928817
- UPC # 841436052139
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 10" |
Length | 1075' |
Details
Item | AntiStatic Poly Tubing,10"x1075ft,4 mil |
Color | Pink |
Weight | 36.16 |
Description
AntiStatic Poly Tubing,10 In.x1075ft,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 22.86 micron (PLBC1290GR)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Red (TZe441)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 273 ft, PK50 (25345)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- Partners Brand Protective Packaging