Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 2 Mil, 6" x 2150', Pink, 1/Roll
Mfr # PTAS0602
Zoro # G4928631
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Length 2150'
- Width 6"
- Weight 23.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS0602
- Zoro # G4928631
- UPC # 841436051996
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Length | 2150' |
Width | 6" |
Details
Item | Anti-Static Poly Tubing,6"x2150ft,2 mil |
Color | Pink |
Weight | 23.82 |
Description
Anti-Static Poly Tubing,6 In.x2150ft,2 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1-3/4"L x 2-1/2"W, Black, Pack of 1000 (CP122)
- SURFACE SHIELDS Surface Shields Inc. 24in. X 50 Clear Carpet Shield CS2450W (CS2450W)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- ROARING SPRING Lab Notebooks, 11"x9", 50 sets Yellow/White (77647)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- Partners Brand Protective Packaging