Shop All Protective Packaging Accessories
Partners Brand
Anti-Static Poly Tubing, 2 Mil, 12" x 2150', Pink, 1/Roll
Mfr # PTAS1202
Zoro # G4928780
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Length 2150'
- Color Pink
- Weight 42.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PTAS1202
- Zoro # G4928780
- UPC # 841436052030
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 12" |
Length | 2150' |
Details
Item | AntiStatic Poly Tubing,12"x2150ft,2 mil |
Color | Pink |
Weight | 42.76 |
Description
AntiStatic Poly Tubing,12 In.x2150ft,2 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LEAN METRIC BOARD 25INX34.25INBLUE (114611)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, White, PK3 (3175)
- ADAMS MFG Adams® Invoice Book, 2-Part, 8-7/16" x 5-9/16", White/Canary, 50 Sets/Pad (DC5840)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- LINCOLNPACK Air Pillow Material, 4" x 8" x 1148', PK 2 (LP4X8)
- Partners Brand Protective Packaging