Shop All Protective Packaging Foam
Partners Brand
Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case
Mfr # FPP242411
Zoro # G4929690
product price: $351.99
/pk 12, $29.33/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 24"
- Width 24"
- Height 1"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FPP242411
- Zoro # G4929690
- UPC # 841436069052
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 24" |
Width | 24" |
Height | 1" |
Details
Item | Anti-Static Pick/Pack Foam 24x24x1",PK12 |
Material | Polyurethane Foam |
Color | Pink |
Description
Anti-Static Pick/Pack Foam 24x24x1 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK25 (62907)
- POST-IT Pad, 3"x3", Recyc, Popup, Canary, PK12 (R330RP-12YW)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- Partners Brand Protective Packaging Foam