Shop All Protective Packaging Foam
Partners Brand
Anti-Static Foam Shippers, 9" x 6" x 3 1/4", Pink/White, 24/Case
Mfr # FSA963
Zoro # G4929727
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Corrugated/Polyurethane Foam
- Length 9"
- Width 6"
- Height 3 1/4"
- Color Pink/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FSA963
- Zoro # G4929727
- UPC # 841436068222
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 9" |
Width | 6" |
Height | 3 1/4" |
Details
Item | Anti-Static Foam Shippers,9x6",PK24 |
Material | 200#/ECT-32 Corrugated/Polyurethane Foam |
Color | Pink/White |
Description
Anti-Static Foam Shippers,9x6 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- LEARNING RESOURCES Laminated Hundred Boards, PK10 (0375)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- SCHOOL SMART PAPER LEGAL PADS 8.5X11 YELLOW 50 SHTS GMD PK OF 12 PK (PRCT851138PD-5987)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- Partners Brand Protective Packaging Foam