Shop All Protective Packaging Foam
Partners Brand
Anti-Static Foam Shippers, 5" x 5" x 3", Pink/White, 24/Case
Mfr # FSA553
Zoro # G4929745
product price: $258.99
/pk 24, $10.79/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Corrugated/Polyurethane Foam
- Length 5"
- Width 5"
- Height 3"
- Color Pink/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSA553
- Zoro # G4929745
- UPC # 841436068215
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 5" |
Width | 5" |
Height | 3" |
Details
Item | Anti-Static Foam Shippers,5x5x3",PK24 |
Material | 200#/ECT-32 Corrugated/Polyurethane Foam |
Color | Pink/White |
Description
Anti-Static Foam Shippers,5x5x3 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096145)
- ENCORE PACKAGING Pneumatic Sealer 34 for Steel (EP-1980-34)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Blue, 50PK (84212)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- Partners Brand Protective Packaging