Shop All Protective Packaging Foam
Partners Brand
Anti-Static Foam Shippers, 24" x 24" x 2 3/4", Pink/White, 9/Case
Mfr # FSA24242
Zoro # G4929760
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Corrugated/Polyurethane Foam
- Length 24"
- Width 24"
- Height 2 3/4"
- Color Pink/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FSA24242
- Zoro # G4929760
- UPC # 841436069175
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 24" |
Width | 24" |
Height | 2 3/4" |
Details
Item | Anti-Static Foam Shippers,24x24",PK9 |
Material | 200#/ECT-32 Corrugated/Polyurethane Foam |
Color | Pink/White |
Description
Anti-Static Foam Shippers,24x24 In.,PK9, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (5CNK6)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- BROTHER Black Drum Unit 30K YLD (DR720)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- Partners Brand Protective Packaging Foam