Shop All Protective Packaging Foam
Partners Brand
Anti-Static Foam Shippers, 18" x 18" x 4", Pink/White, 9/Case
Mfr # FSA18184
Zoro # G4929788
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Corrugated/Polyurethane Foam
- Length 18"
- Width 18"
- Height 4"
- Color Pink/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FSA18184
- Zoro # G4929788
- UPC # 841436069151
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 18" |
Width | 18" |
Height | 4" |
Details
Item | Anti-Static Foam Shippers,18x18x4",PK9 |
Material | 200#/ECT-32 Corrugated/Polyurethane Foam |
Color | Pink/White |
Description
Anti-Static Foam Shippers,18x18x4 In.,PK9, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- ZORO SELECT ECT32 20 x 16 x 14 RSC, 20x16x14 in (60YP87)
- THERMOSAFE Test Tube Mailer, 4 In H, PK300 (369)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- Partners Brand Protective Packaging Foam