Shop All Protective Packaging Foam
Partners Brand
Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case
Mfr # FP912AS
Zoro # G2284937
product price: $183.99
/pk 150, $1.23/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 12"
- Width 9"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP912AS
- Zoro # G2284937
- UPC # 848109041131
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 12" |
Width | 9" |
Details
Item | Anti-Slip Flush Cut Foam Pouches,9x12",Package Quantity 150 |
Material | Polyethylene |
Color | Pink |
Description
Anti-Slip Flush Cut Foam Pouches,9x12 In.,Package Quantity 150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Pink, 400/Case (LL175PK)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AG-DD)
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- Partners Brand Protective Packaging