Shop All Protective Packaging Foam
Partners Brand
Anti-Static Flush Cut Foam Pouches, 8" x 10", Pink, 275/Case
Mfr # FP810AS
Zoro # G2284928
product price: $239.99
/pk 275, $0.87/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 10"
- Width 8"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP810AS
- Zoro # G2284928
- UPC # 848109041124
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 10" |
Width | 8" |
Details
Item | Anti-Slip Flush Cut Foam Pouches,8x10",Package Quantity 275 |
Material | Polyethylene |
Color | Pink |
Description
Anti-Slip Flush Cut Foam Pouches,8x10 In.,Package Quantity 275, Package Quantity 275
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 7", Kraft, 15/Bundle (55VH61)
- ZORO SELECT Corrugated Sheets, 40" x 42", Kraft, 5 /Bundle (55VK07)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK4 (25174PP)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- Partners Brand Protective Packaging