Shop All Protective Packaging Foam
Partners Brand
Anti-Static Flush Cut Foam Pouches, 4" x 6", Pink, 500/Case
Mfr # FP46AS
Zoro # G2284867
product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 6"
- Width 4"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP46AS
- Zoro # G2284867
- UPC # 848109041100
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 6" |
Width | 4" |
Details
Item | Anti-Slip Flush Cut Foam Pouches,4x6",Package Quantity 500 |
Material | Polyethylene |
Color | Pink |
Description
Anti-Slip Flush Cut Foam Pouches,4x6 In.,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 100 ft- Black (WL-ED-UV-075-100-BK)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- Partners Brand Protective Packaging