Shop All Reclosable Bags
Partners Brand
Anti-Static Flat Poly Bags, 36" x 48", 4 Mil, Pink, 75/Case
Mfr # PBAS1344
Zoro # G2284447
product price: $425.99
/pk 75, $5.68/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 48"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBAS1344
- Zoro # G2284447
- UPC # 848109010892
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 36" |
Length | 48" |
Details
Color | Pink |
Item | Anti-Slip,4 mil,Flat Poly Bag,36x48",Package Quantity 75 |
Description
Anti-Slip,4 mil,Flat Poly Bag,36x48 In.,Package Quantity 75, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, Assorted Cool Colors, PK20 (75307)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 10" x 10", Clear, 500/Case (PB3883)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3531)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 5", Clear, 1000/Case (PB3686)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 24" x 54", Clear, 500/Case (PB278)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 5" x 8", Clear, 1000/Case (PB3912)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 4" x 4", Clear, 1000/Case (PB3705)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- Partners Brand Shipping & Packing Bags