Shop All Protective Packaging Foam
Partners Brand
Anti-Static Convoluted Foam Sets, 16" x 16" x 2", Pink, 12/Sets per Case
Mfr # FCSA16162
Zoro # G4930208
product price: $278.99
/pk 12, $23.25/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 16"
- Width 16"
- Height 2"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FCSA16162
- Zoro # G4930208
- UPC # 841436069083
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 16" |
Width | 16" |
Height | 2" |
Details
Item | AntiStatic Convoluted Foam Set,16x2,PK12 |
Material | Polyurethane Foam |
Color | Pink |
Description
AntiStatic Convoluted Foam Set,16x2,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- SHARPIE Black Flip Chart Marker, Black, PK8, 8 PK (1760445)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 72" W (56KZ10)
- Partners Brand Protective Packaging